Take 15% off your entire order!

Offer applied at checkout

Century Drill 24422 - Black Oxide Drill Bit -135° - 11/32 x 4-3/4"

Century Drill 24422 - Black Oxide Drill Bit -135° - 11/32 x 4-3/4"

Item #: WBB2139884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 24422 - Black Oxide Drill Bit -135° - 11/32 x 4-3/4"

Black Oxide drill bits are manufactured from industrial high speed steel, surface treated fro high performance and long life. Designed to drill common steel (flat bar, angle iron, tubing), wood and plastic. No center punch need, Century Quick Cut Points are self centering and penetrate faster with less pressure, will not walk or wander a the starting surface. Manufactured to Aerospace NAS 907-B specifications.

Product Specifications

  • BRANDCentury Drill & Tool
  • FRACTIONAL DIAMETER11/32"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEQuick Cut
  • FLUTE LENGTH4-3/4"
  • DRILL POINT ANGLE135 Degrees
  • MANUFACTURERS PART NUMBER24422
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century Drill 24424 - Black Oxide Drill Bit - 135° - 3/8 x 5"

Item #: B2139908

Not Yet Rated

Usually ships in 3 to 6 days

$7.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 24422 - Black Oxide Drill Bit -135° - 11/32 x 4-3/4"

Century Drill 24422 - Black Oxide Drill Bit -135° - 11/32 x 4-3/4"

Item #: WBB2139884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant