Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century Drill 26413 - Cobalt Drill Bit - 135° - 13/64 x 3-5/8"
See all 879 items in product family

Century Drill 26413 - Cobalt Drill Bit - 135° - 13/64 x 3-5/8"

Item #: WBB2139613

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.51
Product Information
Customer Review
Product Q&A
Century Drill 26413 - Cobalt Drill Bit - 135° - 13/64 x 3-5/8"

Cobalt drills are designed to cut through extremely hard metals, including stainless steel. No center punch needed, Century 135 degree Quick Cut Points are self centering and penetrate faster with less pressure, will not walk or wander at the starting surface. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1.500 or more maximum efficiency. Aerospace NAS 907-J specifications.

Product Specifications

    • BRANDCentury Drill & Tool
    • FRACTIONAL DIAMETER13/64"
    • MATERIALCobalt
    • FINISHGold
    • FLUTE TYPEQuick Cut
    • FLUTE LENGTH3-5/8"
    • DRILL POINT ANGLE135 Degrees
    • MANUFACTURERS PART NUMBER26413
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!