Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-89-2827 11/64" Thunderbolt® Drill Bit - Black Oxide - HSS - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 1,090 items in product family

Milwaukee® 48-89-2827 11/64" Thunderbolt® Drill Bit - Black Oxide - HSS - Pkg Qty 12

Item #: WBB1403317

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $12.60
$0.80 each

Sold in packages of 12

Clearance Price: $9.60

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 48-89-2827 11/64" Thunderbolt® Black Oxide Drill Bit - Bulk

Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Features:
  • Thunderbolt® Web, Provides Longer Life and Faster Driller Times
  • Parabolic Flute, Clears Chips Faster
  • 135°degree Split Point, Precision Start No Walking

Product Specifications

    • BRANDMilwaukee®
    • TYPETwist
    • FRACTIONAL DIAMETER11/64"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEParabolic
    • FLUTE LENGTH2-1/8"
    • DRILL POINT ANGLE135 Degrees
    • SHANK TYPERound
    • PACKAGE QUANTITY12
    • MANUFACTURERS PART NUMBER48-89-2827
    • APPLICATIONMetal / Wood / Plastic
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.1719
    • LENGTH3-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed