Take 15% off your entire order!

Offer applied at checkout

5.00 mm Solid Carbide Drill Jobber Length TiAlN Coated

5.00 mm Solid Carbide Drill Jobber Length TiAlN Coated

Item #: WBB772063

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solid Carbide Jobbers Drill

Applications:
  • For general purpose drilling in cast iron, aluminum, magnesium alloys, bronze, and other abrasive, but easily machined materials such as tempered hard board and resin-fiberglass laminates
Features:
  • Provide high feed rates with good chip flow
  • 4 facet drill point minimizes drill wander and ensures accurate holes
  • Made in USA
  • Available with optional Titanium Nitride (TiN) coating for edge retention, corrosion resistance and improving the lifetime of the drill bit by a factor of three or more
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
  • Available with optional Titanium Aluminum nitride (TiAlN) which is a hard coating consisting of the metallic elements aluminum, titanium and nitrogen
  • TiAlN coatings outperform pure TiN coatings and feature the following benefits:
    • Increased oxidation resistance at elevated temperatures due to the formation of a protective aluminum-oxide layer at the surface
    • Increased hardness in the freshly deposited films due to micro-structure changes and solid solution hardening
    • Age hardening of the coatings at temperatures typical for cutting tools operation

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPESolid Carbide
  • METRIC DIAMETER5.00mm
  • OVERALL LENGTH (OAL)3"
  • MATERIALSolid Carbide
  • FINISHTiAlN
  • FLUTE TYPESpiral
  • FLUTE LENGTH1-3/4"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)3"
  • MANUFACTURERS PART NUMBER450-401969B
  • COUNTRY OF ORIGINMade In USA
  • DECIMAL EQUIVALENT0.1969
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5.00 mm Solid Carbide Drill Jobber Length TiN Coated

Item #: B772276

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5.00 mm Solid Carbide Drill Jobber Length TiAlN Coated

5.00 mm Solid Carbide Drill Jobber Length TiAlN Coated

Item #: WBB772063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant