Take 15% off your entire order!

Offer applied at checkout

L.H. Jobbers Length Drill # 33

L.H. Jobbers Length Drill # 33

Item #: WBB772191

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.85

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Left Hand Jobbers Drill

Applications:
  • For most general purpose drilling operations
  • Although appropriate for a wide range of normal ferrous and non-ferrous materials, the drills are commonly preferred for machining non-ferrous and non-metallic materials and alloys, including aluminum, magnesium, zinc, brass, bronze and other non-ferrous materials and alloys
  • The left hand helix requires that these drills be used for screw machines, portable or stationary machine tools or hand held manual drills with a counter-clockwise spindle rotation
  • This helix design is also useful for applications where the chips must eject in a direction opposite from normal
  • For optimal performance and the best tool life, suitable lubricating/cutting oils or the appropriate coolant fluids are recommended
Features:
  • Left hand (counter-clockwise rotation) cutting direction
  • Standard two flute design with opposite helix direction
  • Standard spiral, helical flutes
  • Straight shanks that correspond to the drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • General purpose drills for counter-clockwise spindle rotation
  • Manufactured from high speed steel
  • Precision ground flutes are cylindrically ground
  • 118° point angle and standard web thickness
  • Bright or black oxide finish depending upon our stock

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPELeft Hand
  • NUMBER SIZE#33
  • OVERALL LENGTH (OAL)2-5/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPESpiral
  • FLUTE LENGTH1-1/2"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONLeft Hand
  • OVERALL LENGTH INCHES (OAL)2-5/8"
  • MANUFACTURERS PART NUMBER976033
  • DECIMAL EQUIVALENT0.113
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/64" L.H. Jobbers Length Drill

Item #: B773017

Not Yet Rated

Usually ships in 5 to 8 days

$3.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
L.H. Jobbers Length Drill # 33

L.H. Jobbers Length Drill # 33

Item #: WBB772191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant