Jobber Length Drills
Availability
Brand
Finish
Length
Material
Type
Color
Size
Price
Related Products
Carbide Tipped Jobbers Drill Applications: Designed especially for use on cast iron and non-ferrous materials (not on hardened steel) Features: Right hand spiral, right hand cut, heavy duty high speed steel body The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter Benefits: Provides excellent wear resistance 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.
Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.
Bright Finish Jobbers Drill Applications: Polished drills help increase chip flow in soft materials Features: Standard two flute design with standard spiral, helical flutes Straight shanks correspond to the drill diameter The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter Technical Data: Manufactured from high speed steel Cylindrically ground. From solid Normal duty, general purpose drills 118° point angle and standard web thickness