Take 15% off your entire order!

Offer applied at checkout

Made in USA Hex Re-Threading Die, 5/8-11, Carbon Steel

Made in USA Hex Re-Threading Die, 5/8-11, Carbon Steel

Item #: WBB898306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hex Re-Threading Die

Use with any type of wrench for rethreading bruised, rusty or worn threads.

Product Specifications

  • PIPE THREAD SIZE--
  • DIE MATERIALCarbon Steel
  • THICKNESS5/8"
  • DIE STYLEHex Re-Threading
  • BRANDMade in USA
  • WIDTH ACROSS FLATS1-1/4"
  • THREAD DIAMETER5/8"
  • THREAD PITCH (TPI)11
  • THREAD DIRECTIONRight Hand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA Hex Re-Threading Die, 3/4-16, Carbon Steel

Item #: B898311

Not Yet Rated

Usually ships in 5 to 8 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Hex Re-Threading Die, 5/8-11, Carbon Steel

Made in USA Hex Re-Threading Die, 5/8-11, Carbon Steel

Item #: WBB898306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant