Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 ° HSS Import Single Angle Left Hand Cutter, 3" DIA x 3/4" Face x 1-1/4" Hole
See all 94 items in product family

60 ° HSS Import Single Angle Left Hand Cutter, 3" DIA x 3/4" Face x 1-1/4" Hole

Item #: WBB556598

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Single Left Hand Angle Arbor Mounted Side Milling Cutter. 60° HSS TMX Single Angle Left Hand Cutter, 3" diameter x 3/4" face width x 1-1/4" hole size 22 Teeth.
  • Designed to cut an angle on the left side of the cut


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEDouble Angle
    • STYLEArbor
    • DIAMETER INCHES3
    • HOLE SIZE INCHES1-1/4
    • HOLE DIAMETER1-1/4"
    • ANGLE60°
    • NUMBER OF TEETH22
    • DIRECTION OF ROTATIONLeft Hand
    • MANUFACTURERS PART NUMBER2903484
    • CUTTER WIDTH3/4"
    • FRACTIONAL DIAMETER3"
    • MATERIALHSS
    • THICKNESS3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!