discount codeFree shipping over 300

Applied at checkout

90 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

90 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

Item #: WBB556789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Quantity

Popular item in this category

60 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

Usually ships in 5 to 8 days

Not Yet Rated

$152.95

Customers Also Viewed

High Speed Steel TMX Double Angle Arbor Mounted Side Milling Cutter. 90° HSS TMX Double Angle Cutter, 4" diameter x 1/2" face width x 1-1/4" hole size x 26 teeth.
  • Designed to cut an included angle in the part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEDouble Angle
  • STYLEArbor
  • DIAMETER INCHES4
  • CUTTER WIDTH1/2"
  • FRACTIONAL DIAMETER4"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBER2604324
  • NUMBER OF TEETH26
  • HOLE DIAMETER1-1/4"
  • ANGLE90°
  • SIZE OF HOLE1-1/4
  • WIDTH OF FACE1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

90 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

Item #: WBB556789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top