Take 15% off your entire order!

Offer applied at checkout

Machine Key - 1/4" x 1/4" x 1" - Form B - 416 SS - Plain - Undersize - ASTM A484 - Pkg Qty 10

Machine Key - 1/4" x 1/4" x 1" - Form B - 416 SS - Plain - Undersize - ASTM A484 - Pkg Qty 10

Item #: WBB2171966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.05 ea.

Minimum Quantity: 8

Price: $10.50 / Pkg of 10

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 1/4" x 1/4" x 1" - Form B - 416 Stainless Steel - Plain - Undersize - ASTM A484

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 10, the minimum order is 8 packs, for a total of 80 pieces

Product Specifications

  • THICKNESS1/4"
  • LENGTH INCHES1"
  • BRANDG.L. Huyett
  • WIDTH1/4"
  • FINISHPlain
  • FORMForm B
  • MANUFACTURERS PART NUMBER8502500250-1000
  • SPECIFICATIONS METASTM A484
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALStainless Steel
  • MATERIAL GRADE416 Stainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: B2172522

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 1/4" x 1/4" x 1" - Form B - 416 SS - Plain - Undersize - ASTM A484 - Pkg Qty 10

Machine Key - 1/4" x 1/4" x 1" - Form B - 416 SS - Plain - Undersize - ASTM A484 - Pkg Qty 10

Item #: WBB2171966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant