Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB1588846

MPN #: R-CK-10

General Wire Coupling Key for R-Connector, For 7/8" Sectional Cables

Product Description
The General Wire R-3UC-10 is a 3-inch U-Cutter with an R (Ridgid-style) connector designed for sectional drain cleaning cable systems. It is used for cutting and scraping buildup inside drain and sewer pipes.

PRICE
$7.30

Min. purchase quantity is 20
20
20
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size2 - 4 in

Product Details

Manufacturers Part NumberR-CK-10
MaterialSteel
DescriptionCoupling Key for R-Connector
BrandGeneral Wire