Take 15% off your entire order!

Offer applied at checkout

Machine Key - 1/4" x 3/8" x 2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Machine Key - 1/4" x 3/8" x 2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: WBB2172117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.44 ea.

Minimum Quantity: 8

Price: $11.00 / Pkg of 25

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 1/4" x 3/8" x 2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces

Product Specifications

  • THICKNESS1/4"
  • LENGTH INCHES2"
  • BRANDG.L. Huyett
  • WIDTH3/8"
  • FINISHPlain
  • FORMForm B
  • MANUFACTURERS PART NUMBER3002500375-2000
  • SPECIFICATIONS METANSI B17.1
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • MATERIAL GRADECarbon Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 1/4" x 3/8" x 2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Machine Key - 1/4" x 3/8" x 2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: WBB2172117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant