Take 15% off your entire order!

Offer applied at checkout

Machine Key - 10 mm x 8 mm x 100 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 10

Machine Key - 10 mm x 8 mm x 100 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 10

Item #: WBB2171868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.92 ea.

Minimum Quantity: 9

Price: $9.20 / Pkg of 10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 10 mm x 8 mm x 100 mm - Form A - C45K - Plain - Undersize - DIN 6885

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 10, the minimum order is 9 packs, for a total of 90 pieces

Product Specifications

  • THICKNESS10mm
  • BRANDG.L. Huyett
  • WIDTH8mm
  • FINISHPlain
  • FORMForm A
  • MANUFACTURERS PART NUMBER321008-100
  • SPECIFICATIONS METDIN 6885
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • LENGTH MM100mm
  • MATERIAL GRADEC45K Steel
  • UNIT OF MEASUREMENTMetric
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: B2172522

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 10 mm x 8 mm x 100 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 10

Machine Key - 10 mm x 8 mm x 100 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 10

Item #: WBB2171868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant