Take 15% off your entire order!

Offer applied at checkout

Machine Key - 10 mm x 8 mm x 30 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Machine Key - 10 mm x 8 mm x 30 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Item #: WBB2172017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.48 ea.

Minimum Quantity: 7

Price: $12.00 / Pkg of 25

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 10 mm x 8 mm x 30 mm - Form B - C45K - Plain - Undersize - DIN 6885

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 25, the minimum order is 7 packs, for a total of 175 pieces

Product Specifications

  • THICKNESS10mm
  • BRANDG.L. Huyett
  • WIDTH8mm
  • FINISHPlain
  • FORMForm B
  • MANUFACTURERS PART NUMBER301008-030
  • SPECIFICATIONS METDIN 6885
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • LENGTH MM30mm
  • MATERIAL GRADEC45K Steel
  • UNIT OF MEASUREMENTMetric
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 10 mm x 8 mm x 60 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Item #: B2172150

Not Yet Rated

Usually ships in 2 to 5 days

$12.00

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 10 mm x 8 mm x 30 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Machine Key - 10 mm x 8 mm x 30 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Item #: WBB2172017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant