Take 15% off your entire order!

Offer applied at checkout

Machine Key - 2 mm x 2 mm x 14 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Machine Key - 2 mm x 2 mm x 14 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Item #: WBB2172190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.24 ea.

Minimum Quantity: 14

Price: $6.00 / Pkg of 25

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 2 mm x 2 mm x 14 mm - Form B - C45K - Plain - Undersize - DIN 6885

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 25, the minimum order is 14 packs, for a total of 350 pieces

Product Specifications

  • THICKNESS2mm
  • BRANDG.L. Huyett
  • WIDTH2mm
  • FINISHPlain
  • FORMForm B
  • MANUFACTURERS PART NUMBER300202-014
  • SPECIFICATIONS METDIN 6885
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • LENGTH MM14mm
  • MATERIAL GRADEC45K Steel
  • UNIT OF MEASUREMENTMetric
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: B2172522

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 2 mm x 2 mm x 14 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Machine Key - 2 mm x 2 mm x 14 mm - Form B - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 25

Item #: WBB2172190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant