Take 15% off your entire order!

Offer applied at checkout

Machine Key - 4 mm x 4 mm x 15 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 50

Machine Key - 4 mm x 4 mm x 15 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 50

Item #: WBB2172243

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.16 ea.

Minimum Quantity: 11

Price: $8.00 / Pkg of 50

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 4 mm x 4 mm x 15 mm - Form A - C45K - Plain - Undersize - DIN 6885

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 50, the minimum order is 11 packs, for a total of 550 pieces

Product Specifications

  • THICKNESS4mm
  • BRANDG.L. Huyett
  • WIDTH4mm
  • FINISHPlain
  • FORMForm A
  • MANUFACTURERS PART NUMBER320404-015
  • SPECIFICATIONS METDIN 6885
  • STYLEUndersized
  • COUNTRY OF ORIGINImport
  • MATERIALCold Finished Steel
  • LENGTH MM15mm
  • MATERIAL GRADEC45K Steel
  • UNIT OF MEASUREMENTMetric
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: B2172522

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 4 mm x 4 mm x 15 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 50

Machine Key - 4 mm x 4 mm x 15 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 50

Item #: WBB2172243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant