Take 15% off your entire order!

Offer applied at checkout

Machine Key - 5/32" x 5/32" x 1-1/2" - Form B - Steel - Zinc Clear Trivalent - Oversize - Pkg Qty 100

Machine Key - 5/32" x 5/32" x 1-1/2" - Form B - Steel - Zinc Clear Trivalent - Oversize - Pkg Qty 100

Item #: WBB2172013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.06 ea.

Minimum Quantity: 12

Price: $6.00 / Pkg of 100

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 5/32" x 5/32" x 1-1/2" - Form B - Carbon Steel - Zinc Clear Trivalent - Oversize

These simple keys are installed into shaft keyways and used to lock shaft and hub assemblies together to transmit torque in a power transmission. Available with squared ends, rounded ends, and chamfered ends to lessen damage to keyways.

Model is sold in Packs of 100, the minimum order is 12 packs, for a total of 1200 pieces

Product Specifications

  • THICKNESS5/32"
  • LENGTH INCHES1-1/2"
  • BRANDG.L. Huyett
  • WIDTH5/32"
  • FINISHZinc Clear Trivalent
  • FORMForm B
  • MANUFACTURERS PART NUMBER3601560156-1500
  • STYLEOversized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • MATERIAL GRADECarbon Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 5/32" x 5/32" x 1" - Form B - Steel - Zinc Clear Trivalent - Oversize - Pkg Qty 50

Item #: B2171876

Not Yet Rated

Usually ships in 2 to 5 days

$6.50

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 5/32" x 5/32" x 1-1/2" - Form B - Steel - Zinc Clear Trivalent - Oversize - Pkg Qty 100

Machine Key - 5/32" x 5/32" x 1-1/2" - Form B - Steel - Zinc Clear Trivalent - Oversize - Pkg Qty 100

Item #: WBB2172013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant