Threaded Insert Kits
Availability
Type
Size
Brand
Length
Material
Price
Related Products
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit. Features: Economy kits include threaded inserts, STI tap, and installation tool Kit Contains: (3x) 41520, (1x) M1022, (1x) 41570 Applications: Soft metals: aluminum, cast iron, magnesium, etc.
Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 10 Inserts STI Tap Combo Install/Tang Break Tool
Standard Coil Thread Repair Kit For Metal - 4-48 x 1.5D Features: Freerunning Unified 18-8 Stainless Steel Construction Includes: 10 Inserts STI Tap Combo Install/Tang Break Tool
E-Z Lok™ Threaded Insert for Metal - Thin Wall - 303 Stainless Steel - M8-1.25 x 7/16-20 x 0.438" OAL E-Z Lok™ (Solid Wall) Thin Wall inserts offer the advantages of E-Z Lok™ (Solid Wall) Standard Wall threaded inserts while using a hole size virtually the same as E-Z Coil™ inserts. Like all E-Z Lok™ (Solid Wall) threaded inserts, the Thin Wall design is installed using standard drills and taps. Installation is performed with a screwdriver, bolt/jam nut, or optional E-Z Lok™ drive tool. E-Z Lok™ (Solid Wall) Thin Wall inserts are self-locking. ...