Take 15% off your entire order!

Offer applied at checkout

Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-7 Style

Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-7 Style

Item #: WBB1373641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-7 Style

This Tool Bit is a non-rotary cutting tool for use in metal lathes, sharpeners, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLEAL-7
  • TYPESquare Shoulder Turning
  • SIZE7/16" x 7/16" x 3"
  • OVERALL LENGTH (OAL)3"
  • MATERIALHSS / Carbide Tip
  • GRADEC-2
  • FINISHBright
  • BRANDMade in USA
  • CARBIDE GRADEC-2
  • DIRECTION OF ROTATIONLeft Hand
  • FOR USE ONGeneral Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-8 Style

Item #: B1373645

Not Yet Rated

Usually ships in 5 to 8 days

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-7 Style

Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-7 Style

Item #: WBB1373641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant