Take 15% off your entire order!

Offer applied at checkout

Import MT Extension Socket Soft, Import MT3 Hole, Import MT3 Shank

Import MT Extension Socket Soft, Import MT3 Hole, Import MT3 Shank

Item #: WBB608205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Morse Taper E x t.Socket Soft, Morse Taper3 Hole, Morse Taper3 Shank
  • Taper seat T.I.R. less than .0004in
  • Hardened to 56-60 Rc
  • Made of Alloy Forged Steel

Product Specifications

  • DIAMETER D1-13/32"
  • LENGTH A4-3/4"
  • MT HOLE K13
  • OVERALL LENGTH L8-1/2"
  • DESCRIPTIONExtension Socket
  • MANUFACTURERS PART NUMBERB608205
  • FROMMT3
  • MT SHANK K3
  • TOMT3
  • BRANDImport
  • TYPETaper Sleeves, Hardened Tang Only
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import MT Extension Socket Soft, Import MT4 Hole, Import MT3 Shank

Item #: B608206

Not Yet Rated

Usually ships in 5 to 8 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import MT Extension Socket Soft, Import MT3 Hole, Import MT3 Shank

Import MT Extension Socket Soft, Import MT3 Hole, Import MT3 Shank

Item #: WBB608205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant