Hougen® 1/2" Chuck Adapter For HMD904, 905, 906 & 927
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8186 |
| Type | Chuck Adapter |
| Capacity | 1/2 |
| Description | Chuck Adapter |
| Brand | Hougen |
Related Products
Keyless Drill Chucks The Albrecht Chuck is "The Worlds Most Accurate Keyless Drill Chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the Albrecht an ideal chuck for heavy duty drilling. The Albrecht Chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.
The Jacobs Plain Bearing Chuck is the world's most widely used for medium or heavy-duty portable, bench or floor mounted power tools. This industrial quality chuck, with fully hardened and ground working components, offers exceptionally high accuracy, gripping power and durability. Both heavy and medium duty models are available in a wide range of capacities for use on threaded and taper mounted spindles. Features: Heavy and medium Duty models for threaded or taper mounting Jaws center-ground for absolute straightness and alignment Jaws specially treated to ensure extended thread life and ...
Aignep USA Tee Adapter Male Stainless Steel Center Leg 1/2" Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All ...
The Jacobs Ball Bearing Super Chuck is specifically engineered for heavy duty, close tolerance production drilling. It is adaptable to a wide range of production drilling equipment, jig borers, milling machines, lathes and radials. Utilizing a ball thrust bearing to reduce friction in the chuck closing mechanism, it permits the application of more gripping force on drill shanks to maximize drilling torque under the most demanding machining conditions. Features: Ball bearing construction maximizes gripping force and drilling accuracy Jaws center-ground for absolute straightness and ...
Key Type Drill Chucks These chucks, robust in design, have great precision. All parts subject to wear are hardened for high accuracy and long life. Each chuck supplied with a key.