Take 15% off your entire order!

Offer applied at checkout

Import Solid Socket, Hardened, #4

Import Solid Socket, Hardened, #4

Item #: WBB610652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solid Socket, With Morse Taper, #4
  • Morse taper seat T.I.R. less than .0004 in
  • Hardened to 56-60 Rc
  • Ground to ensure max. accuracy

Product Specifications

  • MT HOLE2
  • OD1"
  • SIZE#4
  • OVERALL LENGTH INCHES (OAL)4"
  • DESCRIPTIONSolid Socket
  • MANUFACTURERS PART NUMBERB610652
  • BRANDImport
  • TYPESolid Sockets with MT Hole
  • SOCKET NUMBER4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Solid Socket, Hardened, #4

Import Solid Socket, Hardened, #4

Item #: WBB610652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant