Lathe Tool Posts & Holders
Related Products
With the launch of the Revo 15|24 Laguna is filling the gap between the Revo 12|16 & the legendary Revo 18|36, providing space constrained users with more power and capacity. Features: World-class fit and finish Laguna is known for Sliding headstock for ergonomic outboard bowl turning Infinite electronic variable speed from 50 – 4200 RPM with a 3 step pulley Extraordinary torque even at low speeds, powered by Laguna Pulse Width Modulation Adjustable-height legs allow a more ergonomic working position tailored to individuals needs Steel bed provides strength, stability and a surface that ...
Wall Thickness of legs on the Revo 24|36 is 80% heavier compared to the Revo 18|36. Redesigned banjo features a more compact design, 45° cutout & wider base. Having a second control panel that mounts in two positions (high or low) sets the Revo 24|36 apart from any other lathe in the world, not only can you turn off the machine from this control panel, but it allows the operator to change speed as well. A switch on the back of the headstock designates whether you control the Revo from the headstock control panel or the corresponding control panel. The E Stop works on both at any ...