Take 15% off your entire order!

Offer applied at checkout

Collis 75381 - CAT40 End Mill Holder - 3/4" Arbor - 1.75" Dia.

Collis 75381 - CAT40 End Mill Holder - 3/4" Arbor - 1.75" Dia.

Item #: WBB1880958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Collis 75381 - CAT40 End Mill Holder - 3/4" Arbor - 1.38" Length - 1.75" Dia.

Features:

  • Traverse ground tapers
  • AT3 taper accuracy and better
  • Exceeds ANSI standards
  • Hardened RC52-56
  • Thru coolant capability
  • Set screw included
  • Concentricity <= 0.0002"


Product Specifications

  • DIAMETER1.75"
  • SHANK SIZE-
  • MANUFACTURER'S PART NUMBER75381
  • FLANGE TYPECat V
  • LENGTH FROM GAGE LINE1.38"
  • BRANDCollis
  • ARBOR3/4"
  • TYPECAT40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Collis CAT50 End Mill Holder - 1-1/2" Bore Dia. - 3/4-16" Thread - 2.75" Dia. - 4" L

Item #: B1881004

Not Yet Rated

Usually ships in 10 to 13 days

$152.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Collis 75381 - CAT40 End Mill Holder - 3/4" Arbor - 1.75" Dia.

Collis 75381 - CAT40 End Mill Holder - 3/4" Arbor - 1.75" Dia.

Item #: WBB1880958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant