Take 15% off your entire order!

Offer applied at checkout

End Mill Import Holder, MT Shank, Tanged End, MT4 - 7/8 A

End Mill Import Holder, MT Shank, Tanged End, MT4 - 7/8 A

Item #: WBB610705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

End Mill Holder, Morse Taper Shank Style "B"
  • Made of Alloy Steel
  • Hardened to Rc 56-60
  • Shell end mill pilot T.I.R. less than .0004in

Product Specifications

  • MT SHANK4
  • SHANK SIZE7/8"
  • HOLE DIAMETER7/8"
  • GAGE LENGTH2.5"
  • STYLEA, Tanged end
  • DESCRIPTIONEnd Mill Holder
  • MANUFACTURERS PART NUMBER2140065
  • BRANDImport
  • TYPEMT4
  • SET SCREW THREAD5/8-18 x 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
End Mill Import Holder, MT Shank, Tanged End, MT4 - 7/8 A

End Mill Import Holder, MT Shank, Tanged End, MT4 - 7/8 A

Item #: WBB610705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant