Take 15% off your entire order!

Offer applied at checkout

Shell End Mill Arbor NST/NMTB-30, 1"

Shell End Mill Arbor NST/NMTB-30, 1"

Item #: WBB610636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shell End Mill Arbor
  • Made of Alloy Steel
  • Hardened to Rc 56~60
  • Max. T.I.R. .0004"

Product Specifications

  • WEIGHT LBS1.26 Lbs
  • SHANK DIAMETERNST/NMTB-30
  • ARBOR DIAMETER1"
  • DIMENSION D1"
  • SHANKNST30
  • DIMENSION L0.929"
  • MANUFACTURERS PART NUMBERB610636
  • DESCRIPTIONShell End Mill Arbor
  • BRANDImport
  • TYPEShell Mill Holders
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Shell End Mill Arbor NST/NMTB-30, 3/4"

Item #: B610633

Not Yet Rated

Usually ships in 5 to 8 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shell End Mill Arbor NST/NMTB-30, 1"

Shell End Mill Arbor NST/NMTB-30, 1"

Item #: WBB610636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant