Take 15% off your entire order!

Offer applied at checkout

Shell End Mill Arbor NST/NMTB-40, 1-1/4"

Shell End Mill Arbor NST/NMTB-40, 1-1/4"

Item #: WBB610625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $145.95

Save $7.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shell End Mill Arbor
  • Made of Alloy Steel
  • Hardened to Rc 56~60
  • Max. T.I.R. .0004"

Product Specifications

  • WEIGHT LBS2.45 Lbs
  • SHANK DIAMETERNST/NMTB-40
  • ARBOR DIAMETER1-1/4"
  • SHANKNST40
  • DIMENSION D1-1/4"
  • DIMENSION L0.937"
  • DESCRIPTIONShell End Mill Arbor
  • MANUFACTURERS PART NUMBERB610625
  • BRANDImport
  • TYPEShell Mill Holders
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shell End Mill Arbor NST/NMTB-40, 1-1/4"

Shell End Mill Arbor NST/NMTB-40, 1-1/4"

Item #: WBB610625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant