Take 15% off your entire order!

Offer applied at checkout

Shell Reamer Arbor, Straight Shank, #7 & #8 Key

Shell Reamer Arbor, Straight Shank, #7 & #8 Key

Item #: WBB608358

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.22

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shell Reamer Arbor Straight Shank
  • Made of Alloy Steel
  • Hardened to Rc 56~60
  • Max. T.I.R. .0004"

Product Specifications

  • FOR USE WITH#7 & #8 Shell Mill Arbor
  • STYLEArbor Key
  • DESCRIPTIONArbor Key
  • MANUFACTURERS PART NUMBER7-068-807
  • BRANDImport
  • NUMBER SIZE7
  • TYPEEject Collars and Arbor Keys for Shell Reamer Arbors
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shell Reamer Arbor, Straight Shank, #7 & #8 Key

Shell Reamer Arbor, Straight Shank, #7 & #8 Key

Item #: WBB608358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant