Take 15% off your entire order!

Offer applied at checkout

+

Brass Breather Valve with G 1" Pipe Thread - J.W. Winco 881-G1-200-MS-M

Brass Breather Valve with G 1" Pipe Thread - J.W. Winco 881-G1-200-MS-M

Item #: WBB2248430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Once the opening pressure given in the table is exceeded, GN 881 breather valves with gasket will vent into a container, preventing excessive internal container pressure.In its normal state, the gasket seals the container and prevents dirt and dust from getting inside of it. The valves are checked for leak tightness and opening pressure. Temperature resistant from -22° F to 212° F (-30° C to +100° C).

Product Specifications

  • BRANDJ.W. Winco
  • BODY HEIGHT27mm
  • NUT HEIGHT12mm
  • SEALING WASHER CONSTRUCTIONDIN 7603 A, Soft Iron 1.0338
  • MANUFACTURERS PART NUMBER881-G1-200-MS-M
  • SEALING RING DIAMETER39mm
  • NUT WIDTH44mm
  • BREATHER CAP DIAMETER22mm
  • ACROSS FLATS41mm
  • THREADG 1"
  • SERIESGN881
  • OPENING PRESSURE IN MBAR200 (+/- 20%)
  • THREAD LENGTH8mm
  • SPRING CONSTRUCTION301 Stainless Steel
  • BREATHER CAP CONSTRUCTION304 Stainless Steel
  • GASKET CONSTRUCTIONBrass w/ Silicone-Rubber Coating (VMQ)
  • VALVE BODY CONSTRUCTIONBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brass Breather Valve with G 3/4" Pipe Thread - J.W. Winco 881-G3/4-200-MS-M

Item #: B2248429

Not Yet Rated

Usually ships in 1 to 4 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brass Breather Valve with G 1" Pipe Thread - J.W. Winco 881-G1-200-MS-M

Brass Breather Valve with G 1" Pipe Thread - J.W. Winco 881-G1-200-MS-M

Item #: WBB2248430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brass Breather Valve with G 1" Pipe Thread - J.W. Winco 881-G1-200-MS-M
    Brass Breather Valve with G 1" Pipe Thread - J.W. Winco 881-G1-200-MS-M
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant