Action Pump 45522 Electric Auger Oil and Diesel Fuel Pump with Control
Write a Review
|
Questions & Answers (0)
Product Description
Vertical mount Fuel & Oil pump is designed for Indoor use in Industrial, Automotive, Heating & Marine applications. Pump has a built-in Bung Adapter to fit directly onto drums with a 2" threaded opening. Manufactured from chemically inert materials; pump works with a wide variety of low viscosity media. Pump motor has double insulation which makes it safe for use with water & emulsions. Built-in Anti-Siphoning system ensures that the media does not flow out by siphon action in case of accidental damage to the delivery hose or dispensing nozzle. Applications: Diesel, Kerosene, Mineral & Synthetic Oils, Heating Oils, Antifreeze, Water, Emulsions and other non-flammable liquids, etc.
Duty Cycle: Continuous Duty
Duty Cycle: Continuous Duty
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 7 lbs |
| Suction Tube Dimension | 36 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Power | 110V |
| Type | Electric-Auger Driven |
| Body Material | Acetal |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | 15, 30 or 55 Gallon |
| Material | 304 SS, Acetal, Buna, Polypropylene, PTFE, & Viton |
| Manufacturers Part Number | 45522 |
| Pump Type | Motor |
| Dispensing Rate | 10.5 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 10.5 GPM rpm |