Global Industrial
Model # :WB988980
Global Industrial™ 5 Gallon Open Head Plastic Pail with Steel Handle - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ 5 GALLON OPEN HEAD PLASTIC PAIL WITH STEEL HANDLE
Plastic pails are designed for harsh environments in shipping and storage applications. Durable 100% prime virgin polypropylene (PP) construction complies with FDA food-grade regulations. Pails are suitable for use with liquids up to 190°F as well as in freezer applications. ISO9001 Certified, as well as HACCP (Hazard Analysis Critical Control Point) Certified as food safe. 1 Year Limited Warranty.
Plastic pails are designed for harsh environments in shipping and storage applications. Durable 100% prime virgin polypropylene (PP) construction complies with FDA food-grade regulations. Pails are suitable for use with liquids up to 190°F as well as in freezer applications. ISO9001 Certified, as well as HACCP (Hazard Analysis Critical Control Point) Certified as food safe. 1 Year Limited Warranty.
PRICE
$9.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight | 2 lbs |
| Diameter | Top Diameter = 11-1/2; Bottom Diameter = 10-1/2 in |
Product Details
| Assembly Required | No |
| Type | Open Head with Steel Handle |
| Color | Blue |
| Temperature Range | Up to 190 °F |
| Style | Plastic Bucket |
| Lid | No |
| Capacity | 5 gal |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 988980 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ISO9001 - HACCP & FDA Food Grade |