Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987407

MPN #: PAIL-54-PWS

Vestil 5 Gallon Open Head Plastic Pail PAIL-54-PWS with Steel Handle - White

Product Description
Vestil PLASTIC PAIL

Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.

PRICE
$27.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14-1/2 in
Diameter11-15/16 in

Product Details

Assembly RequiredNo
StylePlastic Bucket
Temperature RangeUp to 190 °F
Capacity5
MaterialPolyethylene
Package Quantity1
ColorWhite
Manufacturers Part NumberPAIL-54-PWS
BrandVestil