- 100% PVC-Free.
- Highest Independently tested NRR 33.
- Extra-soft, low-pressure foam for comfort and fit.
- Tapered shape for easy insertion and removal.
- Shaped to fit even very small ear canals.
- Non-irritating smooth surface.
Moldex 6648 Camo Plugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | Camo Plugs® |
| Metal Detectable | No |
| Includes | Dispenser And Plugs |
| Ear Plug Shape | Tapered |
| Description | Plug Station® With Camo Plugs® Earplugs |
| Package Quantity | 500 Pairs |
| Ear Plug Color Family | Camo |
| Manufacturers Part Number | 6648 |
| Ear Plug Packaging | Dispenser, Unwrapped |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Moldex |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |