- Fitting M6x1 CS Z3 (20)
- Fitting M6x1 45D CS Z3 (10)
- Fitting M6x1 90D CS Z3 (10)
- Fitting M8x1 CS Z3 (20)
- Fitting M8x1 45D CS Z3 (10)
- Fitting M8x1 90D CS Z3 (10)
- Fitting M10x1 CS Z3 (5)
- Fitting M10x1 45D CS Z3 (5)
- Fitting M10x1 90D CS Z3 (5)
- Grease Fitting Cap Dome Red (45)
Metric Grease Fitting Assortment 140 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Metric |
Product Details
| Type | Grease Fittings |
| Country of Origin | INDIA |
| Finish | Zinc Clear |
| Material | Carbon Steel |
| Package Quantity | 140 |
| Number of Items | 10 |
| Manufacturers Part Number | DISP-GFM140 |
| Container Material | Carbon Steel |
| Brand | Handi-Chek |