- Narrow Hydraulic Coupler 1/8-27NPT CS ZC (3)
- Fitting 1/8-27PTF CS Z3 (25)
- Fitting 1/4-28SAE-LT 45D CS Z3 (10)
- Fitting 1/8-27PTF 90D CS Z3 (10)
- Drive Fitting 1/4 CS Z3 (10)
- Fitting 1/8-27PTF CS Z3 (6)
- Fitting 1/8-27NPTF CS Z3 (6)
- Drive Fitting 5/16 CS Z3 (6)
- Fitting 1/4-18PTF CS Z3 (6)
- Fitting 1/8-27PTF 45D CS Z3 (10)
- Fitting 5/16-32UNEF CS Z3 (6)
- Fitting 1/8-27PTF 65D CS Z3 (5)
- Fitting 1/8-27PTF 30D CS Z3 (5)
- Drive Fitting 3/16 CS Z3 (15)
- Fitting 1/4-28SAE-LT CS Z3 (6)
- Fitting 1/4-18 PTF 65D CS Z3 (6)
- Fitting 1/4-28SAE-LT 90D CS Z3 (10)
- Fitting 1/4-28SAE-LT CS Z3 (25)
Grease Fitting Sampler Assortment 170 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Grease Fittings |
| Country of Origin | USA |
| Finish | Zinc Clear |
| Material | Carbon Steel |
| Package Quantity | 170 |
| Number of Items | 18 |
| Manufacturers Part Number | DISP-GF170 |
| Container Material | Carbon Steel |
| Brand | Handi-Chek |