Features:
- Conduit box mounted F-2
- IEC Standard
- B14 Face (IEC-B14)
Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B14 Face mounting repacements.
Click here to see our full selection of
Weights & Dimensions
| Weight | 25 |
| Dimension C | 11.11 in |
Product Details
| Power Factor | 60 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | Flange Mounted |
| KVA Code | K |
| IP Code | 54 |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Din Flange Footless |
| Phase | 3 |
| Manufacturers Part Number | MVM3542C |
| Service Factor | 1.25 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | D80C |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 3.6 A |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 75.5 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 3.2-3/1.5 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |