Features:
- Conduit Box mounted F-2
- IEC-Standard
- IEC-B5 Flange
Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B5 flange mount replacements.
Click here to see our full selection of
Weights & Dimensions
| Weight | 20 |
| Dimension C | 10.74 in |
Product Details
| Power Factor | 54 |
| Drive End Flange | Flange Mounted |
| IP Code | 54 |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | FF-Flange Footless |
| Phase | 3 |
| Manufacturers Part Number | MVM3461D |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | KW HP |
| Frame | D71D |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 2.3 A |
| Voltage | 230/460 V |
| Full Load Efficiency | 71 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 2.4/1.2 A |
| Poles | 4 |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C |