Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.
Marathon Motors Metric Motor, E655, 184TTFS6505, 5HP, 3600RPM, 575V, 3PH, 184T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,359.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 125 |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6206 |
Product Details
| 60 Hertz kW | 3.7 kW |
| Bearing Opp Drive End | 6205 |
| KVA Code | J |
| IP Code | 54 |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E655 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Marathon Motors |
| Insulation Class | F |
| Horsepower | 5 HP |
| Orientation | Horizontal |
| Frame | 184T |
| Starting Type | Line or Inverter |
| Inverter Speed Range | Division 2 T2B |
| Enclosure Type | Totally Enclosed |
| Voltage | 575 V |
| Full Load Efficiency | 0.895 |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 4.7 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |