Marathon Motors Premium Efficiency Motor, U797, 500HP, 3600RPM, 460V, 3PH, 449TS FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
PRICE
$48,419.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2649 |
| Opposite End Bearing Size | 6314 |
| Drive End Bearing Size | 6314 |
Product Details
| 60 Hertz kW | 370 kW |
| Bearing Opp Drive End | 6314 |
| 50 Hertz Horsepower | 400 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | G |
| IP Code | 12 |
| Motor RPM 60 Hertz | 3600 rpm |
| 50 Hertz Voltage | 380 V |
| 50 Hertz FLE | 95.40 Percent % |
| 50 Hertz RPM | 3000 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U797 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 525 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6314 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 300 kW |
| Insulation Class | F |
| Horsepower | 500 HP |
| Orientation | Horizontal |
| Frame | 449TS |
| Starting Type | Across The Line |
| Enclosure Type | Open/Drip Proof |
| Voltage | 460 V |
| Full Load Efficiency | 95.8 |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 546 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |