Marathon Motors Metric Motor, E913A, 145TTDR16061, 1 1/2HP, 1800RPM, 575V, 3PH, 145T FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Three Phase, 1800 Rpm, Dripproof, Rigid Base line of General Purpose Motors. Horsepower sizes available from stock range from 1 HP through 500 HP.
PRICE
$715.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 46 |
| Opposite End Bearing Size | 203 |
| Drive End Bearing Size | 205 |
Product Details
| 60 Hertz kW | 1.12 kW |
| Bearing Opp Drive End | 6203 |
| KVA Code | M |
| IP Code | 22 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E913A |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Orientation | Horizontal |
| Frame | 145T |
| Hertz | 60 Hz |
| Starting Type | LINE OR INVERTER |
| Enclosure Type | Open/Drip Proof |
| Voltage | 575 V |
| Full Load Efficiency | 86.5 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 1.8 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |