Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :T9AB870723

MPN #: R350A

Marathon Motors Metric Motor, R350A, 250MTFC6586, 50-37HP, 1200RPM, 230/460V, 3PH, 250M FR, TEFC

Product Description
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

PRICE
$10,499.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1073
Opposite End Bearing Size6314
Drive End Bearing Size6314

Product Details

60 Hertz kW37 kW
Bearing Opp Drive End6314
50 Hertz Horsepower40 HP
50 Hertz SF1.15
KVA CodeG
Motor RPM 50 Hertz1000 rpm
IP Code55
Motor RPM 60 Hertz1200 rpm
50 Hertz Voltage200/400 V
50 Hertz FLE93.6 %
50 Hertz RPM1000 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberR350A
EnclosureTEFC
50 Hertz Full Load Amps144/57 A
Service Factor1.15
Bearing Drive End6316
BrandMarathon Motors
50 Hertz Kilowatts30 kW
Insulation ClassF
Horsepower50 HP
OrientationHorizontal or Shaft Down
Frame250M
Hertz60/50 Hz
Starting TypeAcross The Line
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.1
Nameplate RPM1200 rpm
Full Load Amps120/60 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULN