Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870430

MPN #: E853

Marathon Motors Metric Motor, E853, 182TTTS6505, 3HP, 3600RPM, 575V, 3PH, 182T FR, TENV

Product Description

Marathon's extensive line of 575 Volts, General Purpose motors are available in Open Drip-proof and TEFC construction in three phase. Horsepower sizes available from stock range from 1/2 HP through 100 HP.

PRICE
$1,865.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight89
Opposite End Bearing Size6205
Drive End Bearing Size6206

Product Details

60 Hertz kW2.24 kW
Bearing Opp Drive End6205
KVA CodeK
IP Code54
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberE853
EnclosureTENV
Service Factor1.15
Bearing Drive End6206
BrandMarathon Motors
Insulation ClassF
Horsepower3 HP
OrientationHorizontal
Frame182T
Starting TypeAcross The Line
Inverter Speed RangeDivision 2 T2B
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency0.895
Nameplate RPM3600 rpm
Full Load Amps3.05 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction