Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1643409

MPN #: FR58160

Metric Socket Head Cap Screw Kit Refill - 18-8 SS - M4 to M12 - 24 Items, 380 Pieces

|
Questions & Answers (0)
PRICE
$158.95
Usually ships in 2 to 5 days
Metric Socket Head Cap Screw Kit Refill - 18-8 SS - M4 to M12 - 24 Items, 380 Pieces

Included:
  • M4 x 10 - Pitch .70 (25)
  • M4 x 12 - Pitch .70 (25)
  • M4 x 16 - Pitch .70 (25)
  • M4 x 20 - Pitch .70 (25)
  • M5 x 12 - Pitch .80 (25)
  • M5 x 16 - Pitch .80 (25)
  • M5 x 20 - Pitch .80 (25)
  • M5 x 30 - Pitch .80 (25)
  • M6 x 12 - Pitch 1.00 (25)
  • M6 x 16 - Pitch 1.00 (25)
  • M6 x 20 - Pitch 1.00 (15)
  • M6 x 30 - Pitch 1.00 (15)
  • M8 x 16 - Pitch 1.25 (15)
  • M8 x 20 - Pitch 1.25 (15)
  • M8 x 25 - Pitch 1.25 (15)
  • M8 x 30 - Pitch 1.25 (15)
  • M10 x 20 - Pitch 1.50 (5)
  • M10 x 25 - Pitch 1.50 (5)
  • M10 x 30 - Pitch 1.50 (5)
  • M10 x 40 - Pitch 1.50 (5)
  • M12 x 25 - Pitch 1.75 (5)
  • M12 x 30 - Pitch 1.75 (5)
  • M12 x 40 - Pitch 1.75 (5)
  • M12 x 50 - Pitch 1.75 (5)


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.