Metric Socket Set, 3/8" Drive, 6 Point, 13 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Metric Socket Set, 3/8" Drive, 6 Point, 13 Piece
13-piece 3/8" drive metric set includes shallow sockets sized from 7 mm-19 mm. All sockets are 6-point. Manufactured with heat-treated chrome vanadium. Packaged on rail organizer.
13-piece 3/8" drive metric set includes shallow sockets sized from 7 mm-19 mm. All sockets are 6-point. Manufactured with heat-treated chrome vanadium. Packaged on rail organizer.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | Asstd. |
Product Details
| Type | Metric |
| Number of Pieces | 13 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-27101 |
| Brand | K-Tool International |