NACHI metric tapered roller bearings carry extra load capacities and are capable of taking combinations of heavy radial loads and axial loads in one direction only at low or intermediate speeds. They are usually mounted in pairs in a similar manner to single row angular contact ball bearings. Since these bearings are separable, cone assemblies and cups can be mounted independently.
Nachi Metric Tapered Roller Bearing E32015j, 75mm Bore, 115mm Od
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 mm |
| Cone Width | 25 |
| Bore Diameter | 75 mm |
| Static Load Rating | 169000 N |
| Tolerance | ISO Class 0 |
| Diameter | 115 mm |
| Cup Width | 19 |
Product Details
| Dynamic Load Rating (N) | 110000 |
| Series | 32000 |
| Oil RPM | 4200 rpm |
| Grease RPM | 3100 rpm |
| Brand | Nachi |