Durable, attractively finished laminated top delivers excellent scratch and stain resistance. Color-matched legs, panels drawers and handles tastefully contrast with the top. The high-sided file drawer features full-extension triple-tied cradles and a spring-loaded follower block, while the full-sized box drawer features three-quarter-length tracks and nylon rollers. Universal-lock center drawer allows you to secure all of your drawers with one key turn. Worksurface grommets simplify cable management. Flush side and modesty panels enhance privacy.
HON®Metro Classic Series Right Pedestal Desk, 48"W x 30"D x 29-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,465.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 29-1/2 in |
| Top Thickness | 1-13/100 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Drawer Configuration | Right: Box/File, Center: Box |
| Frame Color Family | Gray |
| Top Color Family | Mahogany |
| Number of Drawers | 3 |
| Edge Type | Square Edge |
| Frame Material | Metal |
| Manufacturers Part Number | HONP3251RNS |
| Collection | Metro Classic Series |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |