Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2047247

MPN #: BC2636-2DMB

Metro® Deep Ledge Utility Cart, 2 Shelf, 26"W x 36"L, Blue with Microban

Product Description
Metro Deep-Ledge Utility Carts - 38"Wx27"D Shelf

Metro Deep Ledge Series Utility Carts are specially designed with a 2.75" (70mm) deep ledge to contain product and spills. Polymer shelves are easy to clean and corrosion-proof. Infused with Microban antimicrobial product protection to keep the product "cleaner between cleanings".

  • Ultimate Cleanability: Smooth surfaces are designed to resist staining and wipe clean easily.
  • Corrosion-Proof Shelves: All-polymer shelf will never corrode.
  • Contains Spills: Deep Ledge Series shelves feature a deeper 23/4" (70mm) ledge to contain product or spills.
  • Microban® product protection inhibits the growth of bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation.
  • Attractive Aesthetics allow for use in a variety of applications.
  • Sturdy Construction: Each shelf can hold up to 150 lbs. (68kg), while each cart can hold up to 400 lbs. (180k).
  • Ergonomic Handle designed for easy use.
  • Easy, No-Tool Assembly: Ships knocked down.
  • Deep Ledge Series carts are NSF listed.

  • *Microban® and the Microban® symbol are registered trademarks of the Microban Products Company.
    PRICE
    $389.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity400 lbs

    Product Details

    MaterialPolymer
    ColorBlue