Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Metro

Model # :WBB3799019

MPN #: NB50-NURSE1

Metro® Nimbl Nurse Server Supply Cart,33-1/2"Lx21-3/4"Wx68-13/16"H,Light Beige/Taupe/Slate Blue

Product Description
Metro® Nimbl NB50-NURSE1 Nursing Workstation Cart is a mobile point-of-care workstation designed to support nursing workflows by keeping essential supplies organized and readily accessible. The cart features a spacious work surface for documentation and routine tasks, along with secure storage to help keep supplies organized and protected between uses. Durable polymer construction withstands frequent cleaning and disinfection, making it well-suited for demanding healthcare environments. Integrated storage areas provide convenient access to commonly used items, while medical-grade total-lock casters deliver smooth mobility and stable positioning when stationary. Ideal for hospitals, clinics, outpatient centers, and other healthcare settings where caregivers need a reliable, mobile workstation to support efficient patient care and daily clinical activities.

Includes:
  • (1) 50" Nimbl cart base with 12D drawer module
  • (2) 3" and (1) 6" drawer with slate blue pulls and keylock
  • (1) accessory rail
  • (1) sanitation pump holder
  • (4) utility bins
  • (1) waste basket
  • (1) 2-Hook IV pole
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn.


PRICE
$3,309.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width21-3/4 in
Height68-13/16 in
Weight209 lbs
Wheel Diameter5 in
Drawer Dimensions(2) 3", (1) 6"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeNurse Server Supply Cart
ColorLight Beige/Taupe/Slate Blue
SeriesNimbl
Number of Drawers3
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
Number of Shelves1
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB50-NURSE1
BrandMetro

Warranty

Warranty1 yr