Akro-Mils® 30930 Two-In-One Plastic ProCart™
|
Questions & Answers (0)
Product Description
Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf!
Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.
Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) for a mobile workstation.
Rail Kit Holds:
1 Case of 12 pieces 11"W x 10-7/8"D x 5"H Blue or Yellow AkroBins
or
1 Case of 12 pieces 8-1/4"W x 10-3/4"D x 7"H Blue or Yellow AkroBins.
Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.
Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) for a mobile workstation.
Rail Kit Holds:
1 Case of 12 pieces 11"W x 10-7/8"D x 5"H Blue or Yellow AkroBins
or
1 Case of 12 pieces 8-1/4"W x 10-3/4"D x 7"H Blue or Yellow AkroBins.
PRICE
$549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 19-1/2 in |
| Height | 34-3/4 in |
| Weight Capacity | 400 lbs |
| Weight | 51 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Bin Cart |
| Shelf Type | Flat Top/Tray Bottom |
| Color | Gray |
| Wheel Type | Polyurethane |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | Two-In-One ProCart |
| Manufacturers Part Number | 30930 |
| Brand | Akro-Mils |