Metro® Super Adjustable Super Erecta Chrome Shelf, 48"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Extra Shelf for wire shelving.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
Product Details
| Assembly Required | No |
| Wire Material | Chrome |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Finish | Chrome |
| Description | Extra Shelves |
| Color | Silver |
| Manufacturers Part Number | A2448NC |
| Brand | Metro |